Take 15% off your entire order!

Offer applied at checkout

+

Ghent Enclosed Letter Board - Outdoor - 1 Door - Black Vinyl w/Bronze Frame - 36" x 24"

Ghent Enclosed Letter Board - Outdoor - 1 Door - Black Vinyl w/Bronze Frame - 36" x 24"

Item #: WBB243584

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$893.18 up to 41% OFF

Price: $530.00

Quantity

Customers Also Viewed

Ghent Enclosed Letter Board - Outdoor - 1 Door - Black Vinyl w/Bronze Frame - 36" x 24"

This full-sized enclosed changeable letterboard features shatter-resistant acrylic, full length hinges, flush mounted locks with two keys and an interior case depth of 1-5/16". The felt letter panel features precision grooves for easy letter insertion and comes complete with a set of 3/4" Gothic font letters, numbers and characters. Backed by a 10-Year Limited Warranty. Bronze frame. Black finish. 24"W x 36"H. Made in the USA.Learn More About Ghent.

Product Specifications

  • WIDTH INCHES24 (60.96 cm)
  • HEIGHT INCHES36 (91.44 cm)
  • COLOR FINISHBlack
  • BRANDGhent®
  • DESCRIPTIONOutdoor Enclosed Letterboard
  • DOOR QUANTITY1
  • FRAME COLORBronze
  • FRAME CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBERPB13624BX
  • PACKAGE QUANTITY1
  • SUGGESTED USEOutdoor
  • TYPENon-Illuminated Without Header
  • LIMITED WARRANTY10 Years
  • INTERIOR DEPTH INCHES1-5/16 (3.33 cm)
  • SURFACE MATERIALFelt
  • COUNTRY OF ORIGINMade in USA
  • DOOR TYPEHinged
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ghent Enclosed Letter Board - Outdoor / Indoor - 1 Door - Black Vinyl w/Bronze Frame - 24" x 18"

Item #: B243589

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$416.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Enclosed Letter Board - Outdoor - 1 Door - Black Vinyl w/Bronze Frame - 36" x 24"

Ghent Enclosed Letter Board - Outdoor - 1 Door - Black Vinyl w/Bronze Frame - 36" x 24"

Item #: WBB243584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent Enclosed Letter Board - Outdoor - 1 Door - Black Vinyl w/Bronze Frame - 36" x 24"

    Be the first to know about our special deals and events!

    Top