Take 15% off your entire order!

Offer applied at checkout

+

Ghent 36" x 70" Enclosed Bulletin Board - Natural Cork Surface - Silver

Ghent 36" x 70" Enclosed Bulletin Board - Natural Cork Surface - Silver

Item #: WBB243601

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • With Header
  • Illuminated Without Header
  • Without Header

Illuminated Without Header

$2,753.38 up to 49% OFF

Price: $1,406.00

Quantity

Customers Also Viewed

Ghent 36" x 70" Enclosed Bulletin Board - Natural Cork Surface - Silver

Put your posted material into the spotlight inside a Concealed Lighting Enclosed Bulletin Board. The satin aluminum framed unit comes fully equipped with a slim line fluorescent light with a three-wire electrical lead centered over each door opening. The unit features lockable hinged doors and shatter-resistant acrylic inserts. The natural cork posting surface is self-healing and will withstand years of usage. Great for posting messages in heavy traffic areas. Shatterproof acrylic door inserts have anodized aluminum frames with nickel-plated hardware. Satin frame. Natural finish. 72"W x 36"H. Made in the USA.

Learn More About Ghent.

Product Specifications

  • WIDTH INCHES72 (182.88 cm)
  • HEIGHT INCHES36 (91.44 cm)
  • COLOR FINISHNatural
  • BRANDGhent®
  • DESCRIPTIONConcealed Lighting Enclosed Bulleting Board
  • DOOR QUANTITY3
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBERCPA33672K
  • PACKAGE QUANTITY1
  • STYLECork Board
  • SUGGESTED USEIndoor
  • TYPEIlluminated Without Header
  • NOMINAL BOARD SIZE (W X H)72 x 36
  • EDGE TYPEStraight
  • SURFACE MATERIALCork
  • COUNTRY OF ORIGINMade in USA
  • DOOR TYPEHinged
  • BOARD TYPEEnclosed Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ghent 36" x 59" Enclosed Bulletin Board - Natural Cork Surface - Silver

Item #: B243608

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$1,123.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent 36" x 70" Enclosed Bulletin Board - Natural Cork Surface - Silver

Ghent 36" x 70" Enclosed Bulletin Board - Natural Cork Surface - Silver

Item #: WBB243601

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent 36" x 70" Enclosed Bulletin Board - Natural Cork Surface - Silver
    Ghent 36" x 70" Enclosed Bulletin Board - Natural Cork Surface - Silver
    Ghent 36" x 70" Enclosed Bulletin Board - Natural Cork Surface - Silver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant