Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Visionary Move Mobile Magnetic Glassboard, 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Balt® Visionary Move Mobile Magnetic Glassboard, 72"W x 48"H

Item #: WBB1443417

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,349.34 Save up to 44%
Price: $ 1,305.00
Product Information
Customer Review
Product Q&A
Accessories
Balt® Visionary Move Mobile Magnetic Glassboard, 72"W x 48"H

Get up to twice the functional space of a wall-mounted board with a versatile and Visionary Move Mobile Magnetic Glass Whiteboard. Panel is beautiful and modern double-sided magnetic glass, giving you style as well as a surface that provides unmatched writability and erases without ghosting. Surface accepts rare earth magnets. Frame and trim are made with silver powder-coated steel for superior durability. Wide base design for stability includes dual-wheel locking casters.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHWhite
    • BRANDBalt®
    • DESCRIPTIONVisionary™ Move Mobile Magnetic Glassboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER74951
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE COLORWhite
    • SURFACE MATERIALGlass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.