Take 15% off your entire order!

Offer applied at checkout

Ghent 48"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Ebony

Ghent 48"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Ebony

Item #: WBB243450

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$343.64 up to 40% OFF

Price: $204.95

Quantity

Customers Also Viewed

Ghent 48"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Ebony

Preferred by schools for their outstanding durability. The textured vinyl masks pin holes and stands up to repeated use. Vinyl is made with a fabric backing for improved durability in classrooms and other high use areas and is completely washable. Fabric backed vinyl laminated to a 1/4" natural cork surface and 1/4" hardboard. Backed by a 10-Year Limited Warranty. Silver frame. Ebony finish. 48"W x 48"H. Made in the USA.

Learn More About Ghent.

Product Specifications

  • WIDTH INCHES48 (121.92 cm)
  • HEIGHT INCHES48 (121.92 cm)
  • COLOR FINISHBlack
  • BRANDGhent®
  • DESCRIPTIONAluminum Frame Vinyl Tackboard
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBERAV44-183
  • PACKAGE QUANTITY1
  • STYLEVinyl Board - Easy Tack
  • SUGGESTED USEIndoor
  • LIMITED WARRANTY10 Years
  • SURFACE MATERIALVinyl
  • COUNTRY OF ORIGINMade in USA
  • BOARD TYPEBulletin Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ghent 72"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Ebony

Item #: B243470

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$260.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent 48"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Ebony

Ghent 48"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Ebony

Item #: WBB243450

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant