Take 15% off your entire order!

Offer applied at checkout

+

Ghent Bulletin Board - Vinyl - Aluminum Frame - 46.5"W x 36"H - Ebony

Ghent Bulletin Board - Vinyl - Aluminum Frame - 46.5"W x 36"H - Ebony

Item #: WBB243637

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$224.36 up to 40% OFF

Price: $133.95

Quantity

Customers Also Viewed

Ghent® 48"W x 36"H Aluminum Frame Vinyl Bulletin Board - Ebony

Preferred for their outstanding durability. The frame is anodized aluminum with a satin finish. Ghent's PremaTak Vinyl is 12 oz. fabric-backed and laminated to 3/8" fiberboard for improved performance in classrooms and other high use areas. The textured vinyl masks pin holes, stands up to repeated use, and is completely washable. The vinyl color comes in Ebony. This premium bulletin board is backed by Ghent's 10-year guarantee. It is TAA compliant and made in the U.S.A.

Features

  • Fabric-backed 12 oz. vinyl laminated to 3/8" fiberboard.
  • Texture masks pin holes and is washable to stand up in high use areas.
  • Frame is satin finish anodized aluminum.
  • Vinyl color is Ebony and is available in additional colors.
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty
Learn More About Ghent.

Product Specifications

  • WIDTH INCHES48 (121.92 cm)
  • HEIGHT INCHES36 (91.44 cm)
  • COLOR FINISHBlack
  • BRANDGhent®
  • DESCRIPTIONAluminum Frame Vinyl Tackboard
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER1634-183
  • PACKAGE QUANTITY1
  • STYLEVinyl Board - Easy Tack
  • SUGGESTED USEIndoor
  • LIMITED WARRANTY10 Years
  • SURFACE MATERIALVinyl
  • COUNTRY OF ORIGINMade in USA
  • BOARD TYPEBulletin Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ghent Bulletin Board - Vinyl - Aluminum Frame - 46.5"W x 36"H - Ocean

Item #: B243641

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$128.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Bulletin Board - Vinyl - Aluminum Frame - 46.5"W x 36"H - Ebony

Ghent Bulletin Board - Vinyl - Aluminum Frame - 46.5"W x 36"H - Ebony

Item #: WBB243637

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant