Previous

Item in product family

Next

Item in product family
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
Ghent VisuALL Conference Cabinet - Tack Surface/Whiteboard Combo - 36"W x 24"H - Beige

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Ghent VisuALL Conference Cabinet - Tack Surface/Whiteboard Combo - 36"W x 24"H - Beige

Item #: WBB0037836

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $724.20 Save up to 41%
Price: $ 428.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® VisuALL PC Dry Erase/Fabric Bulletin Combination Board, Beige

Ghent's VisuALL PC, developed for individual offices, panel systems and small meeting rooms, combines an erasable acrylate whiteboard surface with a useful fabric bulletin board. Fabric bulletin board options available are Beige, Blue or Gray. The outer fabric bulletin board hinges open from the center to reveal the whiteboard or closes for privacy. Compact enough for small spaces, the VisuALL PC is surprisingly generous in size with 72" x 24" of whiteboard space when fully open and 36" x 24" of bulletin board space when fully closed. A true compact multipurpose workspace for all offices.

Each VisuALL PC comes with mounting bracket for easy attachment to walls or for hanging from divider panels, and may be shipped via UPS. Best of all, VisuALL PC is priced so affordably that you could purchase two for the price of a traditional wood cabinet.

Features:

  • Compact enough for small spaces yet surprisingly generous in size.
  • Opens to an ample 72" x 24" of whiteboard surface.
  • Closes to 36" of convenient fabric bulletin board.
  • Comes with mounting bracket for easy attachment to walls or for hanging from divider panels.
  • Mounting hardware not included.
  • Available in additional fabric color choices.
  • 10 year manufacturer warranty


Learn More About Ghent.
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • COLOR FINISHWhite/Beige
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONCombo Dry Erase/Fabric Board
    • FRAME COLORGray
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER41300
    • MATERIAL(S)Dry Erase Board/Fabric
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)36 x 24
    • STYLECabinet
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Years
    • COUNTRY OF ORIGINMade in USA
    • SURFACE MATERIALCombination Board
    • BOARD TYPECombination Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!