Take 15% off your entire order!

Offer applied at checkout

+

Ghent Cintra 4' x 6' Bulletin Board - Natural Cork Surface - Silver Frame

Ghent Cintra 4' x 6' Bulletin Board - Natural Cork Surface - Silver Frame

Item #: WBB243523

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$440.20 up to 39% OFF

Price: $269.95

Quantity

Customers Also Viewed

Ghent Cintra 4' x 6' Bulletin Board - Natural Cork Surface - Silver Frame

This 72"W x 48"H corkboards is made with natural self-healing cork that can withstand years of repeated pinning. Anodized satin aluminum grooved framing provides a contemporary look. Concealed hanging system allows markerboard to be mounted horizontally or vertically. 10 Year Limited Warranty. Made in the USA.

Learn More About Ghent.

Product Specifications

  • WIDTH INCHES72 (182.88 cm)
  • HEIGHT INCHES48 (121.92 cm)
  • COLOR FINISHNatural
  • BRANDGhent®
  • DESCRIPTIONCintra Corkboard
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBERCTSK46
  • PACKAGE QUANTITY1
  • STYLECork Board
  • SUGGESTED USEIndoor
  • LIMITED WARRANTY10 Years
  • NOMINAL BOARD SIZE (W X H)72 x 48
  • SURFACE MATERIALCork
  • COLLECTIONCintra
  • BOARD TYPEBulletin Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ghent 4' x 10' Bulletin Board - Natural Cork Surface - Silver Frame

Item #: B1480890

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$311.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial Dry Erase Eraser

$9.30

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Cintra 4' x 6' Bulletin Board - Natural Cork Surface - Silver Frame

Ghent Cintra 4' x 6' Bulletin Board - Natural Cork Surface - Silver Frame

Item #: WBB243523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent Cintra 4' x 6' Bulletin Board - Natural Cork Surface - Silver Frame
    Ghent Cintra 4' x 6' Bulletin Board - Natural Cork Surface - Silver Frame
    Ghent Cintra 4' x 6' Bulletin Board - Natural Cork Surface - Silver Frame
    Ghent Cintra 4' x 6' Bulletin Board - Natural Cork Surface - Silver Frame
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant