Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Tack-Bite Tackless Paper Holders - 8' - Set of 4

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Balt® Tack-Bite Tackless Paper Holders - 8' - Set of 4

Item #: WBB1443538

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $526.94 Save up to 33%
Price: $ 352.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Balt® Tack-Bite Tackless Paper Holders - 8' - Set of 4

Tack-Bite paper holders are an innovative and safe way to display documents, posters or pictures. Features a unique roller system to provide a secure hold and quick release on papers without any damage. Simply push in and lift out. Also includes a natural cork tackable insert for even more versatility.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES2-1/2 (6.35 cm)
    • BRANDBalt®
    • DESCRIPTIONTack-Bite Tackless Paper Holders
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER504-8
    • PACKAGE QUANTITY4
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • SURFACE COLORNatural
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.