3D Printer, Evolution Gen 2 Pro, Black Casing

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

3D Printer, Evolution Gen 2 Pro, Black Casing

Item #: WBB1966847

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,798.58 Save up to 4%
Price: $ 2,687.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3D Printer, Evolution Gen 2 Pro, Black Casing

The Evolution Gen 2 Pro is a professional grade 3D printer for designed for engineers, innovators and serious makers. Its large print plate allows for large print volumes. The PRO version is assembled and calibrated in the USA with fine-tuned modifications that allow for quality 3D printing and easy setup.

Features:

  • Advanced tools & customization: Personalize the Evolution Gen2 by tweaking, modifying or calibrating.
  • High Performance Filament Extruder: Precise friction-free feeding that offers simplified changeover
  • QuickChange connector for easy extruder exchange and maintenance.
  • 3D Cooling Kit: Improved tolerance to filament variance, extended print times, improved extrusion accuracy for better printing of solid and complex objects.
  • Quick Change Nozzle: Quick Change connector for fast and easy nozzle replacement and maintenance.
  • Print Plate: Heavy duty aluminum, resistant to warping, continuous operation, easy removal and placement.
  • Simple, powerful and intuitive software interface.
  • Plug & Print: Preloaded configurations make setting up your desktop 3D printer a snap.
  • Organize, search and manage your library of 3D printable designs.
  • Advanced tools: Just because it's easy to use doesn't mean you can't tweak, modify, and calibrate to your heart's desire.


Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • DEPTH INCHES18 (45.72 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRAND3D Stuffmaker
    • MANUFACTURERS PART NUMBERFG-EVO2B-020A
    • LIMITED WARRANTY1 Year
    • CERTIFIED/APPROVEDCE, RoHS, UL
    • DESCRIPTIONEvolution Gen 2 Pro 3D Printer
    • CONSTRUCTIONAcrylic
    • LAYER RESOLUTION80 Microns
    • MAX PRINT DEPTH230 mm
    • MAX PRINT WIDTH230 mm
    • SOFTWARE INCLUDEDYes
    • MAX PRINT HEIGHT205 mm
    • OPERATING SYSTEM COMPATIBILITYWindows Vista or Higher
    • WEIGHT LBS.20 (9.09 kg)
    • PRINT SPEEDMax 60 mm/sec
    • PACKAGE QUANTITY1
    • ITEMS INCLUDED3D Printer, Power Supply, Calibration Card, Instruction Manual & Software
    • PRINTED TEXT COLORSSingle Color, Unlimited With Manual Swap
    • PRINTING TYPEGrid/Line/Triangle/Hexagon/Concentric
    • POWER SOURCEDC 12V 5A
    • PRINTING MATERIALPLA (Basic, Crystal, Max, Flex & Timber)