Take 15% off your entire order!

Offer applied at checkout

+

Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray

Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray

Item #: WB694660WGY

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 60-1/4
  • 36-1/4
  • 48-1/4

48-1/4

  • 42
  • 60
  • 72
  • 96

60

Frequently Purchased Together

  • Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray
  • Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

    $107.95

  • Interion® Straight Connector Kit For Office Partitions

    $66.95

  • Interion® Wall Bracket Kit For Office Partitions

    $23.25

Price: $410.95

Quantity

Customers Also Viewed

Interion® Office Partition Panel with Partial Window, 60-1/4"W x 60"H, Gray

Interion® Office Partition Panel with Partial Window, 60-1/4"W x 60"H, Gray

Interion® Mobile Office Partition Panel with Partial Window, 48-1/4"W x 63"H, Gray

Interion® Mobile Office Partition Panel with Partial Window, 48-1/4"W x 63"H, Gray

Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 60"H, Gray

Interion® Deluxe Electric Office Partition Panel with Partial Window, 48-1/4"W x 65-1/2"H, Gray

Interion® Deluxe Electric Office Partition Panel with Partial Window, 48-1/4"W x 65-1/2"H, Gray

Interion® Deluxe Freestanding 3-Panel Corner w/Whiteboard & Partial Window 48-1/4Wx61-1/2H Gray

Interion® Deluxe Freestanding 3-Panel Corner w/Whiteboard & Partial Window 48-1/4Wx61-1/2H Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Blue

Interion® Office Partition Panel, 24-1/4"W x 60"H, Blue

Interion® Office Partition Panel, 24-1/4"W x 42"H, Blue

Interion® Office Partition Panel, 24-1/4"W x 42"H, Blue

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 48-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 48-1/4"W x 60"H, Gray

Interion® 3 Way Connector Kit For 60"H Panel

Interion® 3 Way Connector Kit For 60"H Panel

Interion® 90 Degree Corner Connector Kit For 60"H Panel

Interion® 90 Degree Corner Connector Kit For 60"H Panel

Interion® 4 Way Connector Kit For Office Partitions

Interion® 4 Way Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® Wall Bracket Kit For Office Partitions

Interion® Wall Bracket Kit For Office Partitions

Interion® Freestanding Office Partition Panel, 36-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel, 36-1/4"W x 60"H, Gray

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray

Interion® By Global Industrial Partition Panels With Windows have all the specifications of our standard partitions with the added feature of a 5mm thick window. Translucent polycarbonate windows allow light in while still maintaining privacy, bringing an elegant and upscale look to any office space. Partition Panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories


Weights & Dimensions

  • Window Thickness 1/4 IN
  • Depth 1-3/4 IN (4.45 cm)
  • Width 48-1/4 IN (122.56 cm)
  • Window Size (W X H) 43 x 15 IN
  • Height 60 IN (152.4 cm)
  • Thickness 1-3/4 IN (4.45 cm)

Compliance & Certifications

  • CAL 117 Certified Yes

Product Details

  • Description Office Partition Panel With Partial Window
  • Partition Style Non-Powered Without Base
  • Window Partial
  • Type Partial Window
  • Partition Type Standard Panel
  • Frame Color Family Black
  • Brand Interion By Global Industrial
  • Material Steel
  • Manufacturers Part Number 694660WGY
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DENISE

    Date: June 04, 2020

    Easy and efficient
    Your review:
    Easy to install. The pieces fit seamlessly. I was able to construct the cubicle with ease.
  • Reviewer: DREWRY

    Date: April 23, 2019

    Came quickly
    Your review:
    The produce came quickly, seems like it's good quality. It does the job.
  • Reviewer: Bill

    Date: April 23, 2019

    Product Great
    Your review:
    very easy to assemble and put together will buy again if needed
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray

Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray

Item #: WB694660WGY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray
    Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray
    Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray
    Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray
    Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray
    Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray
    Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray
    Interion® Office Partition Panel with Partial Window, 48-1/4"W x 60"H, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant