+


Making the Connection
Interion® Office Partition Panel with Partial Window, 36-1/4"W x 60"H, Gray
Item #: WB694659WGY
Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.
Enter postal code for delivery date estimate
Shipping to 10465 change
- 60-1/4
- 36-1/4
- 48-1/4
36-1/4
- 42
- 60
- 72
- 96
60
Frequently Purchased Together
Price: $347.95
Customers Also Viewed
Interion® By Global Industrial Partition Panels With Windows have all the specifications of our standard partitions with the added feature of a 5mm thick window. Translucent polycarbonate windows allow light in while still maintaining privacy, bringing an elegant and upscale look to any office space. Partition Panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). 1 Year Limited Warranty.
Weights & Dimensions
- Window Thickness 1/4 IN
- Depth 1-3/4 IN (4.45 cm)
- Width 36-1/4 IN (92.08 cm)
- Window Size (W X H) 31 x 15 IN
- Height 60 IN (152.4 cm)
- Thickness 1-3/4 IN (4.45 cm)
Compliance & Certifications
- CAL 117 Certified Yes
Product Details
- Description Office Partition Panel With Partial Window
- Partition Style Non-Powered Without Base
- Window Partial
- Type Partial Window
- Partition Type Standard Panel
- Frame Color Family Black
- Brand Interion By Global Industrial
- Material Steel
- Manufacturers Part Number 694659WGY
- Color Family Gray
-
Making the Connection
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Mark
Date: January 22, 2021
-
Reviewer: Patty
Date: April 23, 2019
Your review:
We built a 4 workstation configuration using a combo of solid, window and whiteboard panels. Great quality, easy to assemble. Sales staff helped via email & phone to get it just right!
There are 1 questions and 1 answer for this product.
-
Are the blinds included with this unit?
Question Asked By: Suzanne, February 10, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello Suzanne, No blinds are not included. The window is made from 5mm-thick semi translucent polycarbonate. Thank you for your interest in our product!
-

Interion® Office Partition Panel with Partial Window, 36-1/4"W x 60"H, Gray
$347.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories