Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE

Interion® Office Partition Panel, 48-1/4"W x 60"H, Gray

Product Description
Interion® By Global Industrial partition panels help reduce noise, create privacy & use space efficiently. Office partition panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). 1 Year Limited Warranty.

PROMOTIONAL PRICE
$309.95

was $385.95
Save $76.00 (20%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-1/4 in
Depth1-3/4 in
Height60 in
Thickness1-3/4 in

Product Details

Assembly RequiredNo
TypeFull Fabric
Frame Color FamilyBlack
ColorGray
MaterialSteel
DescriptionOffice Partition Panel
Manufacturers Part Number238637GY
WindowNo
CollectionTraditional
Partition StyleNon-Powered Without Base
Partition TypeStandard Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes