x

Take 15% off your entire order!

Offer applied at checkout

Nylon Two-Piece Clamping Collar N2C-Series, 1", Acetal

Nylon Two-Piece Clamping Collar N2C-Series, 1", Acetal

Item #: WBB282077

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $24.00

Quantity

Customers Also Viewed

Nylon Two-Piece Clamping Collar N2C-Series, Climax Metal, 1" bore, 1-3/4" outside diameter.

Acetal Copolymer Two-Piece Clamping Collar. Will not rust or corrode. Ideal for washdown environments & is USDA approved. Collars include stainless steel screws.

  • DESCRIPTION Two-Piece Clamping Collar
  • CONSTRUCTION Acetal
  • UPC 044861823712
  • BORE SIZE 1"
  • WIDTH INCHES 1/2 (1.27 cm)
  • MANUFACTURERS PART NUMBER N2C-100
  • OUTSIDE DIAMETER INCHES 1-3/4" (4.45 cm)
  • BRAND Climax Metal
  • WEIGHT LBS. 0.1156 (.05 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nylon Two-Piece Clamping Collar N2C-Series, 5/8", Acetal

Item #: B282081

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$20.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nylon Two-Piece Clamping Collar N2C-Series, 1", Acetal

Nylon Two-Piece Clamping Collar N2C-Series, 1", Acetal

Item #: WBB282077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant