Nylon Two-Piece Clamping Collar N2C-Series, Climax Metal, 5/8" bore, 1-5/16" outside diameter.
Acetal Copolymer Two-Piece Clamping Collar. Will not rust or corrode. Ideal for washdown environments & is USDA approved. Collars include stainless steel screws.
Nylon Two-Piece Clamping Collar N2C-Series, 5/8", Acetal
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/16 in |
| Weight | 0.1 lbs |
| Diameter | 1-5/16 in |
| Bore Size | 5/8" |
Product Details
| Material | Acetal |
| Description | Two-Piece Clamping Collar |
| Manufacturers Part Number | N2C-062 |
| Brand | Climax Metal |