x

Take 15% off your entire order!

Offer applied at checkout

Nylon Set Screw Collar NC-Series, 1", Acetal

Nylon Set Screw Collar NC-Series, 1", Acetal

Item #: WBB282542

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $9.40

Quantity

Customers Also Viewed

Nylon Set Screw Collar NC-Series, Climax Metal, 1" bore, 1-5/8" outside diameter.

Acetal Copolymer Set Screw Collar. Will not rust or corrode. Ideal for washdown environments & is USDA approved. Collars include stainless steel screws.

  • DESCRIPTION Set Screw Collar
  • CONSTRUCTION Acetal
  • UPC 044861802199
  • BORE SIZE 1"
  • WIDTH INCHES 5/8 (1.59 cm)
  • MANUFACTURERS PART NUMBER NC-100
  • OUTSIDE DIAMETER INCHES 1-5/8" (4.13 cm)
  • WEIGHT LBS. 0.0375 (.02 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nylon Set Screw Collar NC-Series, 7/8", Acetal

Item #: B282541

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$9.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nylon Set Screw Collar NC-Series, 1", Acetal

Nylon Set Screw Collar NC-Series, 1", Acetal

Item #: WBB282542

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant