Nylon Set Screw Collar NC-Series, Climax Metal, 1/4" bore, 5/8" outside diameter.
Acetal Copolymer Set Screw Collar. Will not rust or corrode. Ideal for washdown environments & is USDA approved. Collars include stainless steel screws.
Nylon Set Screw Collar NC-Series, 1/4", Acetal
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.40
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Weight | 0 lbs |
| Diameter | 5/8 in |
| Bore Size | 1/4" |
Product Details
| Material | Acetal |
| Description | Set Screw Collar |
| Manufacturers Part Number | NC-025 |
| Brand | Climax Metal |