x

Take 15% off your entire order!

Offer applied at checkout

Nylon Plastic Sheet - 1/2" Thick x 16" Wide x 32" Long

Nylon Plastic Sheet - 1/2" Thick x 16" Wide x 32" Long

Item #: WBB2363541

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $196.95

Quantity

Nylon Plastic Sheet - 1/2" Thick x 16" Wide x 32" Long

Nylon is best known for its wear and abrasion resistance. These properties make it a common choice for gears and bearings.

  • WIDTH FEET 1-1/3 (.41 m)
  • DENSITY .043 lbs / cu. in.
  • BRAND USA Sealing
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL UL 94 HB
  • MATERIAL Nylon 6/6
  • DESCRIPTION Nylon Plastic Sheet
  • LENGTH FEET 2-2/3 (.81 m)
  • TENSILE STRENGTH (PSI) 10000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-PS-NYL-488
  • LENGTH INCHES 32 (81.28 cm)
  • WIDTH INCHES 16 (40.64 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1/2 (1.27 cm)
  • COLOR FINISH Off-White
  • TEMPERATURE RANGE -40° to 240° F
  • HARDNESS Rockwell M85
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nylon Plastic Sheet - 1/2" Thick x 16" Wide x 32" Long

Nylon Plastic Sheet - 1/2" Thick x 16" Wide x 32" Long

Item #: WBB2363541

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant