Nylon is best known for its wear and abrasion resistance. These properties make it a common choice for gears and bearings.
Nylon Plastic Rod - 1/2" Diameter x 1 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.75
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1/2 in |
| Thickness | 1/2 in |
| Diameter | 1/2 in |
| Tensile Strength | 10000 psi |
| Density | .043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | White |
| Material | Nylon 6/6 |
| Description | Nylon Plastic Rod |
| Hardness | Rockwell M85 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PR-NYL-125 |
| Shape | Rod |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |