SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy NPB9 - Nylon Pastry Bags 14-3/4" x 23" - Pkg Qty 12

Alegacy NPB9 - Nylon Pastry Bags 14-3/4" x 23" - Pkg Qty 12

Item #: WBB343501

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Price: $335.40 / Pkg of 12

Quantity

Customers Also Viewed

Alegacy 556 - Cake & Food Decorating Syringe Set

Alegacy 556 - Cake & Food Decorating Syringe Set

Alegacy 8409 - 9 Cut Pie Marker With Knob - Pkg Qty 12

Alegacy 8409 - 9 Cut Pie Marker With Knob - Pkg Qty 12

Alegacy 8410 - 10 Cut Pie Marker With Knob - Pkg Qty 12

Alegacy 8410 - 10 Cut Pie Marker With Knob - Pkg Qty 12

Alegacy 8412 - 12 Cut Pie Marker With Knob - Pkg Qty 12

Alegacy 8412 - 12 Cut Pie Marker With Knob - Pkg Qty 12

Carlisle 4037900 - Sparta® Meteor ® Pastry /Basting Brush 3" - Pkg Qty 12

Carlisle 4037900 - Sparta® Meteor ® Pastry /Basting Brush 3" - Pkg Qty 12

Carlisle Sparta® Pastry Basting Brush With Nylon Bristle, 2"W, Blue - Pkg Qty 12

Carlisle Sparta® Pastry Basting Brush With Nylon Bristle, 2"W, Blue - Pkg Qty 12

Carlisle 4040505 - Silicone Basting Brush 3", Red - Pkg Qty 12

Carlisle 4040505 - Silicone Basting Brush 3", Red - Pkg Qty 12

Winco PBC-12 Pastry Bag, 12", Cotton, Plastic Coated - Pkg Qty 24

Winco PBC-12 Pastry Bag, 12", Cotton, Plastic Coated - Pkg Qty 24

Winco PBC-14 Pastry Bag, 14", Cotton, Plastic Coated - Pkg Qty 24

Winco PBC-14 Pastry Bag, 14", Cotton, Plastic Coated - Pkg Qty 24

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

Reusable pastry bag is made of super pliable nylon for exceptional control and feel. Best value for light-duy applications and detailing. Simply boil for easy cleaning.

Weights & Dimensions

  • Width 14-3/4 IN (37.47 cm)
  • Height 23 IN (58.42 cm)

Product Details

  • Type Nylon
  • Brand Alegacy
  • Description Pastry Bag
  • Material Canvas
  • Manufacturers Part Number NPB9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy NPB9 - Nylon Pastry Bags 14-3/4" x 23" - Pkg Qty 12

Alegacy NPB9 - Nylon Pastry Bags 14-3/4" x 23" - Pkg Qty 12

Item #: WBB343501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant