Nylon cover with elastic band helps to protect contents.
Nylon Cover 40008714 for 14 through 20 Bushel Dandux Vinyl or Canvas Bulk Truck
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 32 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Cover |
| Color | White |
| Manufacturers Part Number | 40008714 |
| Capacity Bushel | 20 |
| Brand | Dandux |