Hose Nuts, WESTERN ENTERPRISES 8
Write a Review
|
Questions & Answers (0)
Product Description
Nut
PRICE
$2.68
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Thread | 9/16-18 in |
| Size | B-Size |
Product Details
| Type | Nut |
| Material | Brass |
| Thread Direction | LH |
| Connection Style | Female |
| Manufacturers Part Number | 312-8 |
| Pressure | 200 PSIG [Max] psi |
| Gas Type | Fuel Gas |
| Brand | Western Enterprises |