Jobber Length Drills
Ships From Canada
Availability
Size
Finish
Drill Point Angle
Type
Length
Brand
Material
Price
Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black Oxide
Flute Length
1-5/8 in
Cle-Line 1898-TN #6 HSS General Purpose TiN 118 Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
118 Degrees
Material
HSS
Finish
TiN
Flute Type
Spiral
Chicago-Latrobe 150ASP-TN #11 HSS Heavy-Duty TiN 135 Split Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
TiN
Flute Type
Spiral
Chicago-Latrobe 150ASP-TN #23 HSS Heavy-Duty TiN 135 Split Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
TiN
Flute Type
Spiral
Cle-Line 1802 #10 Cobalt Heavy-Duty Straw 135 Split Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS-CO
Finish
Straw Oxide
Flute Type
Spiral
Cle-Line 1898-TN 5/32 HSS General Purpose TiN 118 Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
118 Degrees
Material
HSS
Finish
TiN
Flute Type
Spiral
Cle-Line 1802 #18 Cobalt Heavy-Duty Straw 135 Split Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS-CO
Finish
Straw Oxide
Flute Type
Spiral
Cle-Line 1501-TT #15 Cobalt Heavy-Duty TiN Tipped 135 Split Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS-CO
Finish
TiN Tipped
Flute Type
Spiral
Chicago-Latrobe 550 1.25mm Heavy-Duty Straw 135 Point Cobalt Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS-CO 8% (M42)
Finish
Straw Oxide
Flute Type
Spiral
Cle-Line 1899 3/16 HSS General Purpose Steam Oxide 118 Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Spiral
Cle-Line 1802 #1 Cobalt Heavy-Duty Straw 135 Split Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS-CO
Finish
Straw Oxide
Flute Type
Spiral
Cle-Line 1802 17/64 Cobalt Heavy-Duty Straw 135 Split Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS-CO
Finish
Straw Oxide
Flute Type
Spiral
Chicago-Latrobe 150ASP #61 HSS Heavy-Duty Steam Oxide 135 Point Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Spiral
Chicago-Latrobe 550 #45 Cobalt Heavy-Duty Straw 135 Split Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS-CO 8% (M42)
Finish
Straw Oxide
Flute Type
Spiral
Cle-Line 1898L 3/32 HSS General Purpose Bright 118 Point Left-Hand Jobber Length Drill - Pkg Qty 12
Drill Point Angle
118 Degrees
Material
HSS
Finish
Bright
Flute Type
Spiral
Chicago-Latrobe 150ASP 3/32 HSS Heavy-Duty Steam Oxide 135 Split Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Spiral
Drill Point Angle
135 Degrees
Material
Cobalt
Finish
Gold
Flute Type
Quick Cut
Drill Point Angle
135 Degrees
Material
Cobalt
Finish
Gold
Flute Type
Quick Cut
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Quick Cut
Cle-Line 1899 #28 HSS General Purpose Steam Oxide 118 Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Spiral
Cle-Line 1899 #47 HSS General Purpose Steam Oxide 118 Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Spiral
Cle-Line 1899 #33 HSS General Purpose Steam Oxide 118 Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Spiral
Cle-Line 1899 #34 HSS General Purpose Steam Oxide 118 Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Spiral
Cle-Line 1878 5/32 HSS Heavy-Duty Black & Gold 135 Split Point 3-Flatted Shank Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black & Gold Oxide
Flute Type
Spiral
Cle-Line 1878 7/64 HSS Heavy-Duty Black & Gold 135 Split Point 3-Flatted Shank Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black & Gold Oxide
Flute Type
Spiral
Cle-Line 1878 3/32 HSS Heavy-Duty Black & Gold 135 Split Point 3-Flatted Shank Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black & Gold Oxide
Flute Type
Spiral
Drill Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Standard
Cle-Line 1802 21/64 Cobalt Heavy-Duty Straw 135 Split Point Jobber Length Drill - Pkg Qty 6
Drill Point Angle
135 Degrees
Material
HSS-CO
Finish
Straw Oxide
Flute Type
Spiral
Chicago-Latrobe 150ASP-TN #40 HSS Heavy-Duty TiN 135 Split Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
TiN
Flute Type
Spiral
Drill Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Standard
Cle-Line 1899 X HSS General Purpose Steam Oxide 118 Point Jobber Length Drill - Pkg Qty 6
Drill Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Spiral
Cle-Line 1878 11/64 HSS Heavy-Duty Black & Gold 135 Split Point 3-Flatted Shank Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black & Gold Oxide
Flute Type
Spiral
Cle-Line 1878 7/16 HSS Heavy-Duty Black & Gold 135 Split Point 3-Flatted Shank Jobber Length Drill - Pkg Qty 6
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black & Gold Oxide
Flute Type
Spiral
Cle-Line 1878 5/16 HSS Heavy-Duty Black & Gold 135 Split Point 3-Flatted Shank Jobber Length Drill - Pkg Qty 6
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black & Gold Oxide
Flute Type
Spiral
Triumph Twist Drill Thunderbit Style T1HD HSS Jobbers Drill Black & Bronze Oxide 7/64" 12 Pack - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black & Bronze Oxide
Flute Length
1-1/2 in
Drill Point Angle
135 Degrees
Material
Cobalt
Finish
Gold
Flute Type
Quick Cut
Triumph Twist Drill Style T1B HSS Jobbers Drill Black Oxide 3/64" 12 Pack - Pkg Qty 12
Drill Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Flute Length
3/4 in
Drill Point Angle
135 Degrees
Material
Cobalt
Finish
Gold
Flute Type
Quick Cut
Drill Point Angle
135 Degrees
Material
Cobalt
Finish
Gold
Flute Type
Quick Cut
Global Industrial 750-022-1 Hurricane Drill, 2 Flute, 2-7/16"L x 1/8" Dia., 1/4" Shank Dia.
Drill Point Angle
140 Degrees
Material
Carbide
Finish
AlTiN
Flute Type
Spiral
Triumph Twist Drill Style T1C Cobalt Jobbers Drill Bronze Oxide 3/8" 6 Pack - Pkg Qty 6
Drill Point Angle
135 Degrees
Material
Cobalt
Finish
Bronze Oxide
Flute Length
3-5/8 in
Triumph Twist Drill Style T1D HSS Jobbers Drill Black Oxide 1/8" 12 Pack - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black Oxide
Flute Length
1-5/8 in