Optima NTEP Stainless Steel 24"x24" Bench Scale With LCD Display 500 lb x 0.1 lb
Optima Scale's OP-915 series bench scale, paired with industry's top digital weight indicator is designed for speed and accuracy with an extremely heavy-duty platform and rugged stainless steel enclosure that provides top performance for high-usage applications. Selectable weight units, along with Gross, Tare and Net conversion functions make this scale suitable for many applications. A bi-directional RS-232 serial port, optional printer and data-logging software and optional remote large display, auto shut-off and sleep modes to conserve battery power allows you to tailor the OP-915 to your needs. And thanks to its rechargeable 120-hour battery, you can be sure this unit will stay powered for days at a time, even without a nearby outlet. NTEP class III, 5000 divisions, legal-for-trade certification. Ideal for busy shipping docks, outdoor markets, manufacturers, food processing and other bulk sales areas.
Optima 915 Series NTEP Stainless Steel Bench Digital Scale w/ LCD Display 500lb x 0.1lb 24" x 24"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,259.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 28 in |
| Weight Capacity | 500 lbs |
| Weight | 66 lbs |
| Readability | 0.1 g |
| Platform Length | 24 in |
| Platform Width | 24 in |
| Pan/Platform Size | 24" x 24" |
Product Details
| Display | LCD |
| Platform Material | Stainless Steel |
| Power Supply | AC/DC with Rechargeable Battery |
| Material | Stainless Steel |
| Manufacturers Part Number | OP-915SS-2424-500 |
| Brand | Optima |
| Type | Washdown Bench Scale |
| Color | Silver |
| Series | 915 |
| Voltage | 110 - 220 V |
| Package Quantity | 1 |
| Description | Bench Scale |
| Interface | RS-232 |
| Battery Life Hours | 120 |
| Housing Material | Stainless Steel |
| Legal for Trade | Yes |
Compliance & Certifications
| IP & NEMA Rating | IP67 Washdown, NEMA 4X Indicator |
| Certifications | NTEP |