x

Take 15% off your entire order!

Offer applied at checkout

Notice Sign 10x7 Vinyl - This Is A Smoke-Free Workplace

Notice Sign 10x7 Vinyl - This Is A Smoke-Free Workplace

Item #: WBB66893

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$8.66 up to 21% OFF

Price: $6.80

Quantity

Customers Also Viewed

ANSI NOTICE SIGNS
This Is A Smoke-Free Workplace 10" x 7" Pressure Sensitive Vinyl

Universally understood graphics provide understanding at a glance. Signs meet new ANSI Z535 guidelines for standardization. These easy-to-read notification signs feature left justified text for easier comprehension. Safety alert triangle indicates the presence of an immediate or potentially hazardous situation.

  • ANSI ANSI
  • WIDTH INCHES 7 (17.78 cm)
  • HEIGHT INCHES 10 (25.4 cm)
  • COLOR FINISH Black/Blue
  • BRAND National Marker Company
  • CONSTRUCTION Vinyl
  • DESCRIPTION No Smoking
  • MANUFACTURERS PART NUMBER NGA1P
  • THICKNESS MIL 40
  • LEGEND HEADING Notice
  • MOUNTING Adhesive Backed
  • SIGN LEGEND No Smoking
  • OSHA/ANSI ANSI
  • SIGN SHAPE Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NMC D403P OSHA Sign, Danger Caustic, 7" X 10", White/Red/Black

Item #: B975102

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$8.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Notice Sign 10x7 Vinyl - This Is A Smoke-Free Workplace

Notice Sign 10x7 Vinyl - This Is A Smoke-Free Workplace

Item #: WBB66893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant