Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Norton

Model # :WBB2202319

MPN #: 66261009185

Norton 66261009185 Bear-Tex Non-Woven Quick-Change Disc 3" Dia. MED Grit Aluminum Oxide Type II - Pkg Qty 25

Product Description
Features:

  • For surface blending
  • 20% higher cut rate and 50% better performance than competitors
  • Proprietary Clean Bond resin technology eliminates smear


Applications are: Die Grinding

PRICE
$207.50  Sold in packages of 25 / $8.30 ea

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3 in

Product Details

Max RPM20000 rpm
TypeT2
ColorRed
SeriesBear-Tex
Disc TypeQuick Change Disc
For Use WithDie Grinding
Backing MaterialSurface Conditioning
Tool CompatibilityDie Grinders
Manufacturers Part Number66261009185
GradeMedium
Abrasive MaterialAluminum Oxide
Attachment TypeTS
BrandNorton

Warranty

Warranty1 yr