Take 15% off your entire order!

Offer applied at checkout

Vollrath® Non Refrigerated Cold Pan 5 Pan Drop-In

Vollrath® Non Refrigerated Cold Pan 5 Pan Drop-In

Item #: WBB210033

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $4,028.00

Quantity

Customers Also Viewed

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Vollrath® Non Refrigerated Cold Pan 1 Pan Drop-In

Vollrath® Non Refrigerated Cold Pan 1 Pan Drop-In

Vollrath® Non Refrigerated Cold Pan 2 Pan Drop-In

Vollrath® Non Refrigerated Cold Pan 2 Pan Drop-In

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Made in U.S.A. NSF Certified. 18-8 stainless steel construction. 8" (20.3 cm) deep well. Thick polyurethane foam insulation. Full perimeter drip edge contains spills and condensation. 1" (2.5 cm) integrated drain standard. Drain plug included. Cutout dimension has 7/8" (2.2 cm) corner radius. NOTE: Modular drop-in orders cannot be cancelled or returned. 68"L x 26"W Overall.

Weights & Dimensions

  • Depth 8 in (20.32 cm)
  • Width 26 in (66.04 cm)
  • Length 68 in (172.72 cm)

Product Details

  • Number of Wells 5
  • Brand Vollrath
  • Package Quantity 1
  • Material Stainless Steel
  • Manufacturers Part Number 36453
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Non Refrigerated Cold Pan 5 Pan Drop-In

Vollrath® Non Refrigerated Cold Pan 5 Pan Drop-In

Item #: WBB210033

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant