Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buckhorn

Model # :WBB3162317

MPN #: BF484519XP10000

Buckhorn® Plastic Non-Collapsible Bulk Container, 48"L x 45"W x 19"H, 2300 lb. Capacity, Black

Product Description
Buckhorn's® Fixed Wall Bulk Boxes are rated for load capacities between 1,800 and 2,300 lbs. Strong and stable, they offer a robust packaging system, which can be used again and again. The boxes are ideal for heavy duty distribution applications and are suitable for the shipment of virtually any manufactured good.

Fixed Wall Boxes do not fold down. Instead, they are designed with rounded rims and corners, which means they are easy to keep clean. They ensure the maximum load capacity and provide protection of goods. Buckhorn's Fixed Wall Boxes are all automation friendly to assist the high-speed environment of many of today's production systems.

Non-collapsible plastic bulk containers have sturdy, lightweight constructions suitable for storing or transporting bulky and heavy items. Plastic containers are durable, resist corrosion and damage from ultraviolet (UV), and are impervious to dents.

Features:
  • Footprints: 48" x 45"
  • Four-way forklift entry improves handling
  • Superior durability for reliable performance
  • Backed by a one-year limited warranty
  • 100% recyclable HDPE
  • Stack 3 High (dynamic)/ 4 High (Static)
  • Compatible Lid: TS4845030010000


PRICE
$685.00

1
1
Available on or around 09/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width45 in
Height19 in
Size (L x W x H)48 x 45 x 19 in
Inside Length44-1/2 in
Inside Width41-5/8 in
Inside Height12-3/16 in
Weight Capacity2300 lbs
Weight113 lbs

Product Details

Assembly RequiredNo
TypeNon-Collapsible Container
ColorBlack
Fork Entry4-Way
Capacity13.1 ft³
MaterialPlastic
Casters IncludedNo
Wall TypeSolid
Package Quantity1
Manufacturers Part NumberBF484519XP10000
Stack and/or NestStack
BrandBuckhorn