x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Nm2048-Fw 1-Gang Deep Device Box, Fog White, 4-3/4"L

Wiremold Nm2048-Fw 1-Gang Deep Device Box, Fog White, 4-3/4"L

Item #: WBB865666

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $7.80

Quantity

Customers Also Viewed

Wiremold NM2048-FW 1-Gang Deep Device Box, Fog White, 4-3/4"L

Features

  • Single- and dual-gang boxes available
  • Field replaceable surge module
  • Customization available
  • Duplex receptacle

  • NUMBER OF GANGS 1
  • SIZE 3"
  • COLOR Fog White
  • LENGTH 4-3/4"
  • DESCRIPTION Extra Deep Device Box
  • MANUFACTURERS PART NUMBER NM2048-FW
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Nm2048-Fw 1-Gang Deep Device Box, Fog White, 4-3/4"L

Wiremold Nm2048-Fw 1-Gang Deep Device Box, Fog White, 4-3/4"L

Item #: WBB865666

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant