Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865517

MPN #: NM2048-2FW

Wiremold Nm2048-2fw 2-Gang Deep Device Box, Fog White, 4-3/4"L

Product Description
Wiremold NM2048-2FW 2-Gang Deep Device Box, Fog White, 4-3/4"L

Features

  • Single- and dual-gang boxes available
  • Field replaceable surge module
  • Customization available
  • Duplex receptacle
PRICE
$21.25

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size4-7/8 in

Product Details

Number of Gangs2
DescriptionExtra Deep Device Box
ColorWhite
Manufacturers Part NumberNM2048-2FW
BrandWiremold
Voltage Rating600V V