Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Western Enterprises

Model # :WBB303971

MPN #: 312-15-3

Regulator Inlet Nipples, WESTERN ENTERPRISES 15-3

Product Description
NIPPLE CGA-500 510 580 590 ONLY, NUT NOT INCLUDED
PRICE
$5.30

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Weight0.2 lbs
Thread Size1/4 (NPT) in

Product Details

MaterialBrass
Manufacturers Part Number312-15-3
Gas Type"Argon, Helium, Nitrogen, Air, Acetylene (POL), Medical Mixtures"
BrandWestern Enterprises