The Starcart that has it all. You'll find it more durable and impact resistant due to a combined single wall body with a double wall box-style lip. You'll have better rollability and maneuverability with two heavy duty casters up front and two poly-core wheels in the rear. The combined strength of the steel undercarriage and ergonomic moulded in handles make this one of the best poly carts on the market.
Techstar Next Generation Starcarts Bulk Trucks - 31"Wx48"Dx34-1/2"H - Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$635.00
1
1
Available on or around 11/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 |
| Width | 48 |
| Height | 34-1/2 |
| Inside Height | 28 in |
| Weight Capacity | 1000 |
Product Details
| Assembly Required | No |
| Color | Blue |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 14 |
| Casters | 10" Rear, 5" Front |
| Capacity | 16 |
| Material | Polyethylene |
| Manufacturers Part Number | 730B |
| Duty | Medium Duty |
| Base Material | Steel |
| Brand | TechStar Plastics |
Warranty
| Warranty | 10 |