+

Frequently Purchased Together
Price: $738.00
Quantity Discount
- Buy 1-4 $738.00 ea.
- Buy 5+ $702.00 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
Nexelon® Wire Shelving Add-On 72"W x 24"D x 74"H
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Features:
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.
Features:
- Reinforced shelves with welded surface ribs for added strength
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
- Shelves easily adjust without tools at 1" increments
- NEXGard® anti-microbial agent
- NSF approved for wet or dry use
- Limited lifetime warranty against rust and corrosion
Weights & Dimensions
- Depth 24 in (60.96 cm)
- Width 72 in (182.88 cm)
- Height 74 in (187.96 cm)
Product Details
- Assembly Required Yes
- Number of Shelves 4
- Application Wet/Dry
- Shelf Type Flat Wire
- Type Add-On Unit
- Unit Type Standard
- Brand Nexel
- Material Steel
- Finish Nexelon®
- Shelf Capacity 600 lbs (272.73 kg)
- Manufacturers Part Number 188435E
- Color Blue
Warranty
- Warranty Lifetime Limited
Compliance & Certifications
- Certifications NSF
⚌
-
Approved by the National Sanitation Foundation.
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Replacement Parts

Nexel® 4 Shelf, Nexelon® Blue Wire Shelving Unit, Add On, 72"W x 24"D x 74"H
$738.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts