Nexel® PMC2412 Nexelite® Replacement Plastic Mat 12"W x 24"D - Center Mat
Nexelite® polymer composition shelf mats have a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust or corrode. The width and depth of your shelf will determine the number of center and/or end panels you need to purchase.
For example: a Nexelite® Shelf measuring 42"W x 18"D would require (1) 12"W x 18"D Center Panel and (2) 15"W x 18"D End Panels.
Nexel
Model # :WBPMC2412
Nexel® PMC2412 Nexelite® Replacement Plastic Mat 12"W x 24"D - Center Mat
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 24 in |
Product Details
| Type | Replacement Mat |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Beige |
| Manufacturers Part Number | PMC2412 |
| Accessory Type | Replacement Mat |
| Brand | Nexel |