+

Price: $269.95
Quantity Discount
- Buy 1-6 $269.95 ea.
- Buy 7+ $257.95 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® Utility Cart, 3 Shelf, Nexelate®, 36"L x 24"W x 39"H, Polyurethane Brake Casters
Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5" polyurethane stem casters, 2 with brakes. 1200 lb load capacity. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Features:
Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5" polyurethane stem casters, 2 with brakes. 1200 lb load capacity. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Features:
- Reinforced shelves with welded surface ribs for added strength
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 2 shelves, 2 U handles, snap-on sleeves and polyurethane swivel casters, 2 with brakes
- Shelves easily adjust without tools at 1" increments
- NSF approved for wet or dry use
- Limited seven year warranty against rust and corrosion
- LENGTH INCHES 36 (91.44 cm)
- WIDTH INCHES 24 (60.96 cm)
- HEIGHT INCHES 39 (99.06 cm)
- CAPACITY LBS 1200 (545.45 kg)
- COLOR FINISH Silver Epoxy
- APPLICATION Wet/Dry
- ASSEMBLY Unassembled
- CONSTRUCTION 12-Gauge Steel
- FINISH Nexelate
- LIMITED WARRANTY 7 Year
- MANUFACTURERS PART NUMBER 2436P3EPB
- MODEL 168211B
- SHELF CAPACITY LBS 800 (363.64 kg)
- SHELF CONSTRUCTION Wire
- SHELF QUANTITY 3
- SHELF TYPE Wire
- STYLE Utility Cart
- WEIGHT LBS 62 (28.18 kg)
- WHEEL DIAMETER INCHES 5 (12.7 cm)
- WHEEL TYPE Polyurethane Swivel, 2 Brakes
- BRAND Nexel
- DEPTH INCHES 24 (60.96 cm)
⚌
-
Snap on sleeves attach easily to post to support shelf.
-
Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment.
-
Meets the standards of the National Sanitation Foundation.
Photo/Video Gallery
Customer Review
Product Q & A
There are 1 questions for this product.
-
What is the weight capacity of the top shelf? Bottom shelf
Question Asked By: Kathleen, November 13, 2018
Answer This Question
Accessories

Nexel® Utility Cart, 3 Shelf, Nexelate® , 36"L x 24"W x 39"H, Polyurethane Brake Casters
$269.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories