Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Nexel

Model # :WB798474

Nexel® 4 Shelf, Chrome Basket Wire Shelving Unit, Starter, 36"W x 24"D x 63"H

Product Description
Nexel® Wire Shelf Basket 36"W x 24"D x 63"H

Nexel® Wire Shelf Baskets are great for merchandising & retail displays and strong & durable enough to use for warehouse & back room storage. These heavy duty wire baskets assemble and lock into place with no tools required. Each basket holds up to 300 lbs capacity and the wire design helps reduce dust accumulation and allows air circulation of storage. These complete four basket units contain a high polished, chrome plated finish that allows for easy cleaning. Accessories include Dividers for separation of products and Casters for compete mobility.

PROMOTIONAL PRICE
$339.95

was $359.95
Save $20.00 (6%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height63 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeBasket
Shelf Capacity300 lbs
ColorChrome
ApplicationDry
FinishChrome
Number of Shelves4
MaterialSteel
Unit TypeBasket
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF