Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H

Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H

Item #: WB189354

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $384.95

Quantity Discount

  • Buy 1-4 $384.95 ea.
  • Buy 5+ $375.95 ea.

Quantity

Customers Also Viewed

Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Z-Brite® is a durable finish that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
  • Shelves easily adjust without tools at 1" increments
  • NEXGuard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen year warranty against rust and corrosion

  • WIDTH INCHES 60 (152.4 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 86 (218.44 cm)
  • COLOR FINISH Clear Epoxy
  • ASSEMBLY Unassembled
  • BRAND Nexel
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 189354
  • MODEL 189354
  • SHELF CAPACITY LBS 600 (272.73 kg)
  • SHELF QUANTITY 4
  • WIRE SHELVING PRODUCT TYPE Add-On Units
  • APPLICATION Wet/Dry
  • FINISH Poly-Z-Brite®
  • Base Model Number 189354
  • WARRANTY 15 Year Limited
  • Snap on sleeves easily attach to post to support shelf.
  • Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
  • Leveling feet screw in and out to keep shelf units level on uneven surfaces.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H

Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H

Item #: WB189354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Nexel® Poly-Z-Brite® Wire Shelving Add-On 60"W x 18"D x 86"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant