Clear Poly-Z-Brite Epoxy Wire Shelving
Select
Poly Z-Brite wire shelving is built with a corrosion-resistant polypropylene-coated steel. The wire shelves have a clear epoxy powder coat over zinc-chromate electroplating that resembles chrome with NEXGard, an antimicrobial agent that inhibits bacteria, mold, & mildew. The wire shelving is NSF listed for dry and wet environments, allowing the shelving to be used in a variety of commercial and industrial facilities and factories. Its open wire design maximizes airflow while minimizes dust accumulation.
Clear Poly-Z-Brite Epoxy Wire Shelving Accessories
Filters
Width
Depth
Height
Type
Number of Shelves
Shelf Type
Nexel® Poly-Z-Brite® Wire Shelving Units

The Nexel® Poly-Z-Brite® wire shelving starter units are designed with a Nexguard an anti-microbial clear epoxy finish that handles temperature and moisture extremes well. The starter unit includes posts with leveling feet, wire shelves, and plastic snap-on sleeves to secure shelves to post. Open wire design minimizes dust accumulation while maximizing ventilation and visibility.
| Starter | Add-Ons | ||||||||||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
| Compare | Image | Width | Depth | Height | Number of Shelves | Shelf Capacity | Price | Model # | |||||
![]() | 24 in | 24 in | 54 in | Number of Shelves | 800 lbs | as low as $195.95 Save $10.00 | Ships Same Day WBB3152453 | ![]() | ![]() | ![]() | |||
![]() | 30 in | 14 in | 54 in | Number of Shelves | 800 lbs | as low as $179.95 Save $10.00 | Ships Same Day WBB3152438 | ![]() | ![]() | ![]() | |||
![]() | 30 in | 18 in | 63 in | 5 | 800 lbs | as low as $289.95 Save $16.00 | Ships Same Day WBB2333276 | ![]() | ![]() | ![]() | |||
![]() | 30 in | 21 in | 54 in | Number of Shelves | 800 lbs | as low as $199.95 Save $6.00 | Ships Same Day WBB3152404 | ![]() | ![]() | ![]() | |||
![]() | 36 in | 21 in | 54 in | Number of Shelves | 800 lbs | as low as $239.95 Save $10.00 | Ships Same Day WBB3152405 | ![]() | ![]() | ![]() | |||
![]() | 48 in | 14 in | 54 in | Number of Shelves | 800 lbs | as low as $289.95 Save $20.00 | Ships Same Day WBB3152474 | ![]() | ![]() | ![]() | |||
![]() | 48 in | 21 in | 54 in | Number of Shelves | 800 lbs | as low as $255.95 Save $14.00 | Ships Same Day WBB3152428 | ![]() | ![]() | ![]() | |||
![]() | 54 in | 24 in | 54 in | Number of Shelves | 600 lbs | as low as $329.95 Save $20.00 | Ships Same Day WBB3152498 | ![]() | ![]() | ![]() | |||
![]() | 60 in | 18 in | 86 in | Number of Shelves | 600 lbs | as low as $475.95 Save $24.00 | WBB2333229 | ![]() | ![]() | ![]() | |||
![]() | 60 in | 18 in | 86 in | Number of Shelves | 600 lbs | as low as $389.95 Save $30.00 | Ships Same Day WB189254 | ![]() | ![]() | ![]() | |||
Showing 1-10 of 14 results
Nexel® Poly-Z-Brite® Quick Adjust Wire Shelving Units

Customize your storage space with Nexel® Quick-Adjust Poly-Z-Brite Wire Shelving. Shelves include detachable suspension shelf collars, simply lift off the hooks and replace in seconds. Wire shelving is designed for minimal dust accumulation and excellent visibility. Exterior is treated with Nexguard, an antimicrobial agent that safeguards against the growth of bacteria, mildew, and molds.
Nexel® Poly-Z-Brite® Wire Shelving Units with High Capacity Bottom Shelf

Store heavy-duty items with the Nexel® Poly-Z-Brite® wire shelving units. The unit features one dunnage shelve at the bottom and three standard shelves. The top wire shelf allows you to store related accessories within reach. Weight capacities and shelf sizes vary per model. Units are available for use in wet or dry environments and are corrosion and rust-resistant.
Nexel® Poly-Z-Brite® Heavy Duty Wire Shelving Units

Nexel® Poly-Z-Brite® heavy-duty wire shelving starter units support moderate to heavy equipment in need of open access storage. Shelves adjust easily without tools and align on numbered posts at 1" increments. Open construction permits sprinkler, air, and light penetration and minimizes dust accumulation. Starter kit includes posts with leveling feet, shelves, and snap-on sleeves.
Nexel® Poly-Z-Brite® Wire Shelving Units with Plastic Shelves

Nexel® Poly-Z-Brite® Wire Shelving Starter Units with Plastic Shelves provide storage for large, heavy items. The solid plastic shelving is adjustable, durable, and easy to clean. NSF approved for dry and wet environments. Featuring clear epoxy powder coat over zinc-chromate electroplating with NEXGard antimicrobial agent to inhibit bacteria, mold, and mildew. Ideal for dry storage and coolers.




























