Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB242940

Nexel® ETC2127 Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Product Description
Nexel® Enclosed Mobile Transport Cabinet Is Used For Applications Including Food Processing & Service, Hospitality, Catering, And More.

Nexel enclosed mobile transport cabinet is made of aluminum for long lasting durability and corrosion resistance. Cabinets provide ergonomic tray access, storage and transport for processing plants, bakeries, restaurants, hospitals, buffets and more. Double pan design provides content stability and spill prevention. Swivel casters allow convenient unit mobility, maneuverability and transport. Type is Transport Cabinet. Pan capacity is 40, pans sold separately. Dimensions are 26-5/8"L x 20-1/4"W x 67-5/8"H.

PRICE
$1,839.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth27 in
Height68 in
Weight Capacity500 lbs
Wheel Diameter5 in
Runner Space1-1/2 in
Pan Size18x26"

Product Details

TypeTransport Cabinet
Caster TypePolyurethane
Casters5"
BrakesTwo
MaterialAluminum
Pan Capacity40
Manufacturers Part NumberETC2127
BrandNexel

Compliance & Certifications

CertificationsNSF Certified