
$7,012.30 up to 14% OFF
Price: $6,064.00
Customers Also Viewed
Flexible and expandable portable gravity conveyor is ideal for shipping, receiving, assembly and packaging stations. Reduces to 25% of expanded length for compact storage. Roller Conveyor is ideal for material with flat or complex bottoms and have 1-3/8" dia. galvanized steel rollers, sealed bearings and spring loaded axles. 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Box stop and 2 hook couplers included. Telescopic legs adjust from 28" to 44" high. 5" x 1-1/2" swivel casters, with brakes on end legs, for easy transport. All units bend around a 12" radius. 2 Year Limited Warranty.
- WIDTH INCHES 24 (60.96 cm)
- CAPACITY LBS 200 lbs. per ft.
- ADJUSTABLE LENGTH 10'10" to 40'2"
- ASSEMBLY Assembled
- AXLE CENTER INCHES 5-1/4 (13.34 cm)
- BRAND NestaFlex Conveyors
- CONSTRUCTION Steel
- INSIDE RADIUS INCHES 12 (30.48 cm)
- LEG SETS PER UNIT 12
- LIMITED WARRANTY 18 Months
- MANUFACTURERS PART NUMBER RLS24040S
- MAXIMUM LEG HEIGHT INCHES 44 (111.76 cm)
- MINIMUM LEG HEIGHT INCHES 28 (71.12 cm)
- ROLLER DIAMETER INCHES 1-3/8 (3.49 cm)
- ROLLERS PER SECTION 9
- SKATE WHEEL OR ROLLER CONSTRUCTION Steel
- TYPE Roller
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: ANGELO
Date: April 23, 2019
There are no questions for this product.
Popular item in this category
NestaFlex® RLS24032S Portable Flexible 24"W Roller Conveyor 200 Lb./Foot
Item #: 184397
Not Yet Rated
Usually ships in 49 to 52 days (ships from US)
$5,083.00

NestaFlex® RLS24040S Portable Flexible 24"W Roller Conveyor 200 Lb./Foot
$6064.0
- Product Information
- Customer Review
- Product Q&A
- Accessories