x

Take 15% off your entire order!

Offer applied at checkout

NestaFlex® RLS24016S Portable Flexible 24"W Roller Conveyor 200 Lb./Foot

NestaFlex® RLS24016S Portable Flexible 24"W Roller Conveyor 200 Lb./Foot

Item #: WB184393

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3,133.22 up to 12% OFF

Price: $2,752.00

Quantity

Customers Also Viewed

NestaFlex® PORTABLE FLEXIBLE CONVEYOR

Flexible and expandable portable gravity conveyor is ideal for shipping, receiving, assembly and packaging stations. Reduces to 25% of expanded length for compact storage. Roller Conveyor is ideal for material with flat or complex bottoms and have 1-3/8" dia. galvanized steel rollers, sealed bearings and spring loaded axles. 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Box stop and 2 hook couplers included. Telescopic legs adjust from 28" to 44" high. 5" x 1-1/2" swivel casters, with brakes on end legs, for easy transport. All units bend around a 12" radius. 2 Year Limited Warranty.

  • WIDTH INCHES 24 (60.96 cm)
  • CAPACITY LBS 200 lbs. per ft.
  • ADJUSTABLE LENGTH 4'5" to 16'9-1/2"
  • ASSEMBLY Assembled
  • AXLE CENTER INCHES 5-1/4 (13.34 cm)
  • BRAND NestaFlex Conveyors
  • CONSTRUCTION Steel
  • INSIDE RADIUS INCHES 12 (30.48 cm)
  • LEG SETS PER UNIT 5
  • LIMITED WARRANTY 18 Months
  • MANUFACTURERS PART NUMBER RLS24016S
  • MAXIMUM LEG HEIGHT INCHES 44 (111.76 cm)
  • MINIMUM LEG HEIGHT INCHES 28 (71.12 cm)
  • ROLLER DIAMETER INCHES 1-3/8 (3.49 cm)
  • ROLLERS PER SECTION 9
  • SKATE WHEEL OR ROLLER CONSTRUCTION Steel
  • TYPE Roller
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NestaFlex® RLS24012S Portable Flexible 24"W Roller Conveyor 200 Lb./Foot

Item #: 184392

Not Yet Rated

Usually ships in 49 to 52 days (ships from US)

$2,122.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NestaFlex® RLS24016S Portable Flexible 24"W Roller Conveyor 200 Lb./Foot

NestaFlex® RLS24016S Portable Flexible 24"W Roller Conveyor 200 Lb./Foot

Item #: WB184393

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant