Take 15% off your entire order!

Offer applied at checkout

NestaFlex® RLS18028S Portable Flexible 18"W Roller Conveyor 200 Lb./Foot

NestaFlex® RLS18028S Portable Flexible 18"W Roller Conveyor 200 Lb./Foot

Item #: WB184387

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6,002.00

Quantity

Customers Also Viewed

Global Industrial™ Portable, Flexible & Expandable Conveyor Steel Skate Wheels,6'2"-24'8", 24"W

Global Industrial™ Portable, Flexible & Expandable Conveyor Steel Skate Wheels,6'2"-24'8", 24"W

Global Industrial™ Portable Flexible & Expandable 6'2"-24'8" Conveyor Steel Skate Wheels - 18"W

Global Industrial™ Portable Flexible & Expandable 6'2"-24'8" Conveyor Steel Skate Wheels - 18"W

Global Industrial™ Portable Flexible & Expandable 6'2"-24'8" Conveyor - Nylon Wheels - 18"W

Global Industrial™ Portable Flexible & Expandable 6'2"-24'8" Conveyor - Nylon Wheels - 18"W

NestaFlex® 22618012-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.

NestaFlex® 22618012-P Flexible Conveyor Polymer Skate Wheel 226 Lb./Ft.

NestaFlex® 22614008-P Flexible Conveyor Polymer Skate Wheels 226 Lb./Ft.

NestaFlex® 22614008-P Flexible Conveyor Polymer Skate Wheels 226 Lb./Ft.

NestaFlex® RLS24024S001 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 6'7"L to 24'8"L

NestaFlex® RLS24024S001 Flexible Roller Conveyor - Steel Rollers 200 Lb./ft. 6'7"L to 24'8"L

NestaFlex® 22614008N Flexible Conveyor - Poly Skate Wheels - Nylon Bushings 226 Lb. per ft.

NestaFlex® 22614008N Flexible Conveyor - Poly Skate Wheels - Nylon Bushings 226 Lb. per ft.

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

NestaFlex® PORTABLE FLEXIBLE CONVEYOR

Flexible and expandable portable gravity conveyor is ideal for shipping, receiving, assembly and packaging stations. Reduces to 25% of expanded length for compact storage. Roller Conveyor is ideal for material with flat or complex bottoms and have 1-3/8" dia. galvanized steel rollers, sealed bearings and spring loaded axles. 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Box stop and 2 hook couplers included. Telescopic legs adjust from 28" to 44" high. 5" x 1-1/2" swivel casters, with brakes on end legs, for easy transport. All units bend around a 12" radius. 2 Year Limited Warranty.

Weights & Dimensions

  • Max Leg Height 44 IN (111.76 cm)
  • Width 18 IN (45.72 cm)
  • Inside Radius 12 IN (30.48 cm)
  • Adjustable Length 7'8 to 28'5 IN
  • Axle Center 5-1/4 IN (13.34 cm)
  • Roller Diameter 1-3/8 IN (3.49 cm)
  • Min Leg Height 28 IN (71.12 cm)
  • Weight Capacity 200 . per ft.
  • Overall Length Range 21'0" to 30'11"

Product Details

  • Leg Sets per Unit 8
  • Rollers Per Section 9
  • Wheel/Roller Material Steel
  • Assembly Required Assembled
  • Type Portable Flexible Conveyor
  • Brand NestaFlex Conveyors
  • Material Steel
  • Manufacturers Part Number RLS18028S
  • Conveyor Section Flexible

Warranty

  • Warranty 18 MO
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NestaFlex® RLS18028S Portable Flexible 18"W Roller Conveyor 200 Lb./Foot

NestaFlex® RLS18028S Portable Flexible 18"W Roller Conveyor 200 Lb./Foot

Item #: WB184387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant