x

Take 15% off your entire order!

Offer applied at checkout

Neoprene Rubber Roll with Acrylic Adhesive - 60A - 1/8" Thick x 36" Wide x 30 Ft. Long

Neoprene Rubber Roll with Acrylic Adhesive - 60A - 1/8" Thick x 36" Wide x 30 Ft. Long

Item #: WBB2363945

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,435.00

Quantity

Neoprene Rubber Roll with Acrylic Adhesive - 60A - 1/8" Thick x 36" Wide x 30 Ft. Long

Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.

  • WIDTH FEET 3 (.91 m)
  • BRAND USA Sealing
  • DESCRIPTION Neoprene Rubber Roll with Acrylic Adhesive
  • LENGTH FEET 30 (9.14 m)
  • GRADE Standard
  • DENSITY 1.50 g/cm3
  • SHAPE Roll
  • ADHESIVE TEMPERATURE RANGE -30° to 230° F
  • MATERIAL Neoprene
  • TENSILE STRENGTH (PSI) 1000
  • TEAR STRENGTH 20 N/mm
  • PACKAGE QUANTITY 1
  • COMPRESSION SET 0.33
  • SPECIFICATIONS ASTM D2000 BC 607
  • MATERIAL TEMPERATURE RANGE -30° to 250° F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Good
  • UV RESISTANCE Good
  • MANUFACTURERS PART NUMBER BULK-RS-N60-31
  • LENGTH INCHES 360 (914.4 cm)
  • BACKING STYLE Acrylic Adhesive
  • WIDTH INCHES 36 (91.44 cm)
  • THICKNESS INCHES 1/8 (.32 cm)
  • DUROMETER 60A
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neoprene Rubber Roll with Acrylic Adhesive - 60A - 1/8" Thick x 36" Wide x 30 Ft. Long

Neoprene Rubber Roll with Acrylic Adhesive - 60A - 1/8" Thick x 36" Wide x 30 Ft. Long

Item #: WBB2363945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant