x

Take 15% off your entire order!

Offer applied at checkout

NEMA 4X Enclosed Rotary Motor Controller/Disconnect, 60 AMP, 600 V, Stainless Steel

NEMA 4X Enclosed Rotary Motor Controller/Disconnect, 60 AMP, 600 V, Stainless Steel

Item #: WBB864079

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $712.00

Quantity

Customers Also Viewed

NEMA 4X Enclosed Rotary Motor Controller/Disconnect is ideal for use in indoor enviromnents. Ideal for use in environments where washdown is necessary, i.e. food processing, laboratories, etc.

  • BRAND Bryant
  • MAX VOLTAGE 600V AC RMS
  • ELECTRICAL LIFE 6,000 CYCLES AT RATED SWITCH LOAD
  • DIELECTRIC VOLTAGE 2,200V AC MINIMUM FOR 1 MINUTE
  • BOX ENCLOSURE NEMA 4X STAINLESS STEEL
  • AMPS 60
  • SHORT CIRCUIT WITHSTAND RATING AS MOTOR DISCONNECT 80A MAX J FUSES 10,000 RMS
  • UL LISTING UL 508 Industrial Control Equipment File # E70402
  • 600V AC 30
  • 480V AC 25
  • 240V AC 10
  • TERMINAL TORQUE 25 INCH POUNDS
  • TERMINAL ACCOMODATIONS AWG MIN. #14 - AWG MAX. #4
  • LENGTH INCHES 8 (20.32 cm)
  • FLAMMABILITY UL94HB/VO
  • DEPTH INCHES 6.1 (15.49 cm)
  • CSA LISTING CSA-C22.2 No. 14 Industrial Control Equipment File # LR-46186
  • WIDTH INCHES 6.95 (17.65 cm)
  • PHASE 3
  • PRODUCT TYPE Motor Control SW T
  • OPERATING TEMPERATURES MIN. CONTINUOUS -40DEG C MAX. CONTINUOUS 60DEG C
  • SHORT CIRCUIT WITHSTAND RATING AS MOTOR CONTROLLER 125A MAX RK5 FUSES
  • POLES 3
  • WEIGHT LBS 8.45 (3.84 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NEMA 4X Enclosed Rotary Motor Controller/Disconnect, 60 AMP, 600 V, Stainless Steel

NEMA 4X Enclosed Rotary Motor Controller/Disconnect, 60 AMP, 600 V, Stainless Steel

Item #: WBB864079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant