x

Take 15% off your entire order!

Offer applied at checkout

NEMA 3R Enclosed Controller / Disconnect 30 AMP

NEMA 3R Enclosed Controller / Disconnect 30 AMP

Item #: WBB864052

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $140.95

Quantity

Customers Also Viewed

NEMA 3R Enclosure with Controller/Disconnect is ideal for use in outdoor environments.

  • BRAND Bryant
  • MAX VOLTAGE 600V AC RMS
  • ELECTRICAL LIFE 6,000 CYCLES AT RATED SWITCH LOAD
  • DIELECTRIC VOLTAGE 2,200V AC MINIMUM FOR 1 MINUTE
  • BOX ENCLOSURE NEMA 3R ALUMINUM
  • AMPS 30
  • SHORT CIRCUIT WITHSTAND RATING AS MOTOR DISCONNECT 60A MAX J FUSES 10,000 RMS
  • UL LISTING UL 508 Industrial Control Equipment File # E70402
  • 600V AC 20
  • 480V AC 15
  • 240V AC 7.5
  • TERMINAL TORQUE 20 INCH POUNDS
  • TERMINAL ACCOMODATIONS AWG MIN. #14 - AWG MAX. #10
  • FLAMMABILITY UL94HB/VO
  • DEPTH INCHES 3.3 (8.38 cm)
  • CSA LISTING CSA-C22.2 No. 14 Industrial Control Equipment File # LR-46186
  • 120V AC 3
  • PRODUCT TYPE Motor Control SW T
  • POLES 3
  • WEIGHT LBS 2.2 (1 kg)
  • LENGTH INCHES 5.52 (14.02 cm)
  • WIDTH INCHES 4.4 (11.18 cm)
  • PHASE 3
  • OPERATING TEMPERATURES MAX. CONTINUOUS 60 DEG. C., MIN. CONTINUOUS W/OUT IMPACT -40 DEG C.
  • SHORT CIRCUIT WITHSTAND RATING AS MOTOR CONTROLLER 125A MAX RK5 FUSES
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NEMA 3R Enclosed Controller / Disconnect 30 AMP

NEMA 3R Enclosed Controller / Disconnect 30 AMP

Item #: WBB864052

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant