Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



AJC Battery

Model # :WBB0027811

MPN #: AJC-C5S-C-0-120608

AJC® Nellcor Quick Sign 6V 5Ah Medical Battery

Product Description
AJC® Nellcor Quick Sign 6V 5Ah Medical Battery

Features:

    • AJC® Brand replacement compatible with a Nellcor Quick Sign Medical Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 2.8 inches
    • Width: 1.91 inches
    • Height: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Nellcor.
PRICE
$19.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.8 in
Width1.9 in
Height4 in
Weight2 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage5 A
Voltage6 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-C5S-C-0-120608
Compatible Part/Model NumberNELLCOR-QUICK SIGN
BrandAJC Battery

Warranty

Warranty1 yr