SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Proto J229-01G 5-9/16" Spring Loaded Long Nose Plier W/ Side Cutter

Proto J229-01G 5-9/16" Spring Loaded Long Nose Plier W/ Side Cutter

Item #: WBB324133

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Quantity

Proto® Needle-Nose Pliers w/Side Cutter - Coil Spring 5-9/16"

  • Induction hardened cutting edges.
  • Diamond serrated jaws.
  • Coil spring.
  • Plastisol grips for added comfort.


  • Weights & Dimensions

    • Jaw Thickness 9/32 IN
    • Length 5-9/16 IN (14.13 cm)
    • Overall Length Range 4 to 5-15/16"

    Product Details

    • Handle Material Plastic
    • Country of Origin USA
    • Handle Type Plastic Dipped
    • Type Long Nose
    • Jaw Shape Straight
    • Handle Color Family Red
    • Insulated No
    • Brand Proto
    • Style Standard
    • Wire Cutter Yes
    • Manufacturers Part Number J229-01G
    • Jaw Surface Serrated
    • Handle Style Plastic Dipped
    • Spring Loaded Yes

    Compliance & Certifications

    • Certifications ASME B107.13
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Accessories
    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J229-01G 5-9/16" Spring Loaded Long Nose Plier W/ Side Cutter

    Proto J229-01G 5-9/16" Spring Loaded Long Nose Plier W/ Side Cutter

    Item #: WBB324133

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant