Balt® Natural Cork Tackboard - Aluminum Trim - 4' x 5'
The 100% natural cork used on the board is a renewable resource, harvested responsibly from cork trees to allow a useful life of more than 150 years for each tree. The cork surface is bonded to a 3/8" thick layer of insulation board for excellent tack-holding qualities. Factory framed in anodized aluminum trim, this board includes mounting hardware. 4'H x 5'W overall. 10 Year Limited Warranty
Balt® Natural Cork Tackboard - Aluminum Trim - 60"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$435.95
1
1
Ships in 11 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 1/2 in |
| Height | 48 in |
| Board Size (W x H) | 60 x 48 in |
Product Details
| Type | Cork Board |
| Frame Color Family | Silver |
| Color | Natural |
| Surface Material | Cork |
| Description | Natural Cork With Aluminum Trim |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 301AF |
| Indoor/Outdoor | Indoor |
| Brand | Balt |