
$10.25 ea.
Price: $492.00 / Pkg of 48
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Narrow Rim Plate 10" - Tan
Features:
Features:
- Polycarbonate dinnerware is designed for corrections, hospitals, schools, long term care facilities, or anywhere long product life and economy are absolutely critical
- Carlisle's super-tough polycarbonate dinnerware is NSF Listed and so durable, we offer a FIVE YEAR GUARANTEE against breakage
- Polycarbonate material resists stains and chipping
- Plates have scratch-resistant textured surface
- Stacks with other polycarbonate dinnerware currently on the market
- Dishwasher safe, for use in temperatures of -40° to 212°F
Weights & Dimensions
- Depth 5/6 IN
- Diameter 10 IN (25.4 cm)
Product Details
- Type Plate
- Package Quantity 48
- Brand Carlisle
- Material Polycarbonate
- Manufacturers Part Number PCD21025
- Color Family Tan
Customer Review
Product Q & A
There are no questions for this product.

Carlisle PCD21025 - Narrow Rim Plate 10", Tan - Pkg Qty 48
$10.25
- Product Information
- Customer Review
- Product Q&A