Knurled Head
Price
Knurled Thumb Screw w/ Shoulder - 1/4-20 - 1/2" Thread - 1" Head Dia. - 5/8" Head H
Package Quantity
1
Size
1/4-20
Thread Length
1/2 in
Head Diameter
1 in
Precision Thumb Screw w/ Shoulder - M6 x 1.0 - 19mm Thread - 12.7mm Head Dia. - Stainless - Pkg of 5
Package Quantity
5
Size
M6 x 1.0
Thread Length
19mm in
Head Diameter
12.7mm in
Precision Thumb Screw w/ Shoulder - M6 x 1.0 - 9mm Thread - 12.7mm Head Dia. - Stainless - Pkg of 5
Package Quantity
5
Size
M6 x 1.0
Thread Length
9mm in
Head Diameter
12.7mm in
Precision Thumb Screw - M5 x 0.8 - 9mm Thread - 11.5mm Head Dia. - 5mm Head H - SS - Pkg of 5
Package Quantity
5
Size
M5 x 0.8
Thread Length
9mm in
Head Diameter
11.5mm in
Narrow Head Thumb Screw - M6 x 1.0 - 19mm Thread - 8mm Head Dia. - 12.7mm Head H - SS - Pkg of 5
Package Quantity
5
Size
M6 x 1.0
Thread Length
19mm in
Head Diameter
8mm in
Precision Thumb Screw - M5 x 0.8 - 11mm Thread - 11.5mm Head Dia. - 5mm Head H - SS - Pkg of 5
Package Quantity
5
Size
M5 x 0.8
Thread Length
11mm in
Head Diameter
11.5mm in