SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

3M™ N95 Particulate Respirators, 9211, Box of 10

3M™ N95 Particulate Respirators, 9211, Box of 10

Item #: WBB314965

Not Yet Rated

Price: $37.95

We will notify you when this product is back in stock.
N95 Particulate Respirators, 3M™ 9211, Box of 10 Respirators

  • Three-panel respirator with innovative design
  • Flat-folded and individually packaged
  • Conforms to a wide range of face sizes
  • Soft cover web on inner panel
  • Soft, conformable noseclip
  • Lightweight, collapse resistant design
  • Suited for work settings that involve heat, humidity, or long periods of wear
  • 3M™ Cool Flow™ Exhalation Valve

Weights & Dimensions

  • Size Standard
  • Weight 0.53 lb LBS

Product Details

  • Filter Class N95
  • Resistance Non-Oil Based Particles
  • Description 9211 N95
  • Protected Area Half Facepiece
  • Type Disposable Respirator
  • Package Quantity 10
  • Brand 3M
  • Suspension Fixed Strap
  • Usage Grinding, Sanding, Sweeping, Bagging, Dusty Operations
  • Manufacturers Part Number XA010006006
  • Face Seal Type Full

Compliance & Certifications

  • Certifications Meets NIOSH 42 CFR 84 N95 requirements. TC-84A-2668
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ N95 Particulate Respirators, 9211, Box of 10

3M™ N95 Particulate Respirators, 9211, Box of 10

Item #: WBB314965

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant